Shop All Brooms
Harper
WHISK BROOM CORN 8""HW
Mfr # 10779
Zoro # G703163047
original price:
$12.55
5% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 24.5 in
Product Information
Dimensions
Block Width | 24.5 in |
Description
Harper 8 in. W Corn Whisk Broom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Absorbent Roll, 56 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90901)
- PERFORMANCE TOOL Parts Cleaning Brush (W197B)
- RUBBERMAID COMMERCIAL Rubbermaid® Slim Jim® 1883570 Plastic Step On Container, Front Step 24 Gallon - Red (1883570)
- OIL-DRI Absorbent Roll, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91006G)
- HARPER 16 In. W. x 67 In. L. Wood Handle Street Push Broom (9816A)
- HARPER 24 In. W. x 64 In. L. Wood Handle Multi-Purpose Medium Sweep Push Broom (3424A)
- HARPER BROOM JANITOR CORN 12""W (7020)
- HARPER #23 Fine-Sweeping Broom (2324)
- HARPER #23 Fine-Sweeping Broom (233642)
- HARPER Broom, Large Angle, Steel, 48" (477ND)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Natural Palmyra Fill (70208)
- Harper Brooms