Shop All Hand Trucks
Harper Trucks
Ratchet Appliance Truck, 60"Hx24"Wx12"D
Mfr # EA6081
Zoro # G6928237
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$529.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 24 in
- Color Aluminum
- Load Capacity 800 lb
- Handle Type Dual Loop
Product Information
- Brand Harper Trucks
- MFR # EA6081
- Zoro # G6928237
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 in |
Overall Width | 24 in |
Nose Plate Width | 24 in |
Axle-Mounted Wheel Width | 2 in |
Axle Dia. | 3/4 in |
Nose Plate WxD | 5 in x 24 in |
Axle-Mounted Wheel Dia. | 6 in |
Overall Depth | 12 in |
Nose Plate Depth | 5 in |
Handle Height | 60 in |
Overall HxWxD | 60 in x 24 in 12 in |
Description
Appliance Hand Truck, Load Capacity 800 lb, Overall Height 60 in, Overall Width 24 in, Overall Depth 12 in, Frame Material Aluminum, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Aluminum, Nose Plate Width 24 in, Nose Plate Depth 5 in, Nose Plate Thickness 16/100 in, Handle Type Dual Loop, Handle Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters and 2, PK4 (HD-8X2SS-2S2F)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (JU 51064639)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1400 Lb (2VJJ4)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- HARPER TRUCKS Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- HARPER TRUCKS Harper‚Ñ¢ 4-in-1 Convertible Heavy Duty Hand Truck - Pneumatic Wheels - 900 Lb. Cap (DTCK1935P)
- HARPER TRUCKS Harper„¢ DTC8635P 4-in-1 Convertible Heavy Duty Hand Truck - Solid Rubber Wheels - 900 Lb. Cap (DTC8635P)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- LIFT-RITE Lift-Rite - Big Joe GWK-LRP-CK LRP 5000 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-LRP-CK)
- Harper Trucks Hand Trucks & Dollies