Shop All Hand Trucks
Harper Trucks
Harper„¢ DTC8635P 4-in-1 Convertible Heavy Duty Hand Truck - Solid Rubber Wheels - 900 Lb. Cap
Mfr # DTC8635P
Zoro # G205260954
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Harper Trucks
- MFR # DTC8635P
- Zoro # G205260954
- UPC # 53417035219
- Country of Origin United States
- Category Hand Trucks
Description
Harper dtc8635p 4-in-1 convertible heavy duty hand truck - solid rubber wheels - 900 lb. Cap easily converts to four different truck positions and auto locks into place with no pins or clips to lose!! harper trucks 4-1 steel convertible hand truck provides easy conversion from a two-wheel dolly to a four-wheel 45 degree incline truck or platform truck in seconds features: heavy duty robotically welded 1-1/4" steel frame and handle 800 lbs. Two wheel dolly handle height adjusts from 48" to 56" tall easily adjusts to four wheel assist incline truck or four wheel platform truck -900 lbs. Capacity 10" solid rubber wheels and 5" swivel casters extra large 18" x 9" base plate large 40" x 13" platform bed welded to frame wheel guards to protect load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1032)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX12)
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- HARPER TRUCKS General Prpse Hand Truck, 48"x23", 600 lb. (K54DK19)
- HARPER TRUCKS Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- HARPER TRUCKS Four Wheel Appliance Truck, 60" H x 24" W (6983-18)
- HARPER TRUCKS Hand Truck, Steel, Convertible, Flow Handle (JEDT8635P)
- HARPER TRUCKS Cntns Frm Hand Truck, Flw-Bck Hndl, 600lb. (K54D60)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- Harper Trucks Hand Trucks