Shop All Hand Trucks
Harper Trucks
Harper‚Ñ¢ 4-in-1 Convertible Heavy Duty Hand Truck - Pneumatic Wheels - 900 Lb. Cap
Mfr # DTCK1935P
Zoro # G805261108
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Harper Trucks
- MFR # DTCK1935P
- Zoro # G805261108
- UPC # 53417035202
- Country of Origin United States
- Category Hand Trucks
Description
Harper dtck1935p 4-in-1 convertible heavy duty hand truck - pneumatic wheels - 900 lb. Cap easily converts to four different truck positions and auto locks into place with no pins or clips to lose!! harper trucks 4-1 steel convertible hand truck provides easy conversion from a two-wheel dolly to a four-wheel 45 degree incline truck or platform truck in seconds features: heavy duty robotically welded 1-1/4" steel frame and handle 800 lbs. Two wheel dolly handle height adjusts from 48" to 56" tall easily adjusts to four wheel assist incline truck or four wheel platform truck -900 lbs. Capacity 10" pneumatic wheels and 5" swivel casters extra large 18" x 9" base plate large 40" x 13" platform bed welded to frame wheel guards to protect load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Lever Kit, For Use With MfrNoM616015 (656015)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 50ft L (AGUH3850)
- TANIS Strip Brush Holder, Overall Length 72 In (AH702472CF)
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 600 lb. (PGCSK19BLK)
- HARPER TRUCKS Harper„¢ DTC8635P 4-in-1 Convertible Heavy Duty Hand Truck - Solid Rubber Wheels - 900 Lb. Cap (DTC8635P)
- HARPER TRUCKS Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- HARPER TRUCKS Hnd Truck, Cntns Frm, Flw-Bck Hndl, 800 lb. (30T60)
- HARPER TRUCKS Heavy Duty Hand Truck, Dual Hndl, 800 lb. (H51T60)
- ZORO SELECT Hand Truck, 600 lb. Ld Cap., Silver (210352)
- Harper Trucks Hand Trucks