Shop All Squeegees
Harper
Squeegee Blade, Double-Edge, 30", Squeegee Blade Shape: Straight Double
Mfr # H24830
Zoro # G9580965
product price: $32.29
/ea
Sold in multiples of 4 for $129.16
$129.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Cleans Heavy Debris on All Type of Surfaces
- Width 30"
Product Information
Dimensions
Width | 30" |
Details
Item | Squeegee Blade,Double-Edge,30" |
Squeegee Blade Shape | Straight Double |
Material | Rubber |
Application | Cleans Heavy Debris on All Type of Surfaces |
Description
Squeegee Blade,Double-Edge,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- TENNANT Squeegee Kit, For Hose 1-1/4" dia. (KTRI06192)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- DIVERSEY Pot and Pan Cleaner Concentrate, 5L Hose End Connection Bottle (93315083)
- HARPER Squeegee Blade, Double-Edge, 30" (25530)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- HARPER Floor Squeegee, Straight, 24" W (24224)
- HARPER Floor Squeegee, 36" W (25536)
- HARPER Floor Squeegee, 24" W (25524)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- UNGER Complete ErgoTec 40 degreesNinja Squeegee 12 Inch (EN000,AC300)
- Harper Squeegees