Shop All Dust Pans
This Product is Discontinued
Harper
Jumbo Dust Pan, Silver, Aluminum (Discontinued)
Mfr # H48542
Zoro # G1864270
This Product is Discontinued
Key Features
- Basic Dust Pan Material Metal
- Overall Dust Pan Width 16"
- Dust Pan Color Silver
- Color Coding System No
- Overall Dust Pan Depth 19-1/2"
Product Information
Dimensions
Overall Dust Pan Width | 16" |
Overall Dust Pan Depth | 19-1/2" |
Dust Pan Handle Length | 8 in |
Handle Length | 8 in |
Overall Length | 19-1/2" |
Overall Width | 16" |
Details
Basic Dust Pan Material | Metal |
Dust Pan Color | Silver |
Color Coding System | No |
Dust Pan Lid Options | No Lid |
Item | Jumbo Dust Pan |
Features | Light Weight Aluminum Non Corrosive, Rubber Grip Handle |
Color | Silver |
Material | Aluminum |
Specific Dust Pan Material | Aluminum |
Description
Jumbo Dust Pan, Material Aluminum, Handle Length 8 in, Overall Width 16 In., Color Silver, Features Light Weight Aluminum Non Corrosive, Rubber Grip Handle, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.