Shop All Dust Pans
Harper
DUST PAN METAL BLK 17""W
Mfr # H495
Zoro # G103509162
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
Product Information
Details
Item | Dust Pan |
Material | Metal |
Description
Harper Metal Heavy Duty Dust Pan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton, PK12 (BWK524C)
- WEILER 1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall (95151)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Yellow, Plastic (48LZ51)
- ZEP Degreaser, 1 Qt Bottle, Liquid, Orange, 12 PK (41501)
- HARPER Jumbo 25 In. Long Handled Dust Pan (497-1)
- CASABELLA DUSTPAN & BRUSH ST 9.75 in. (8556366)
- RUBBERMAID COMMERCIAL Hand Held Dust Pan, Black, Polypropylene, Overall Width: 8-1/4" (FG200500CHAR)
- REMCO Long Handled Dust Pan, Black (62519)
- QUICKIE Plastic Wide Mouth Dust Pan (413PDQ4)
- REMCO Lobby Broom and Dust Pan, 37 in Handle L (625088)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- Harper Dust Pans