Shop All Brushes
Harper
10" Brush Head, Vehicle Wash, Soft
Mfr # 1103
Zoro # G9581181
product price: $16.99
/ea
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Soft
- Brush Length 10 in
- Handle Length Not Included
- Handle Color Not Included
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Bristle Firmness | Soft |
Handle Color | Not Included |
Bristle Material | Polystyrene |
Handle Material | Not Included |
Item | Brush Head,Vehicle Wash,Soft,10 in |
Features | Heavy-Duty Structural Foam Resin Block; Bumpered Wash Brush Head |
Description
Brush Head,Vehicle Wash,Soft,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Green, 24 in L Handle (31952)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- BON TOOL Broom Handle, Fiberglass, 60" W/ 3/4" Metal Thread (84-522)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1021333)
- HARPER 14" Brush Head, No Bumper (686614)
- HARPER DECK BRUSH PALMYR WD 10"" (886)
- HARPER Brush, Vehicle Wash, 48 in Hndle, Polystyrene, 48 in L Handle, 8 in L Brush, Metal Powder Coated (12973)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- HARPER Synthetic Fiber Counter Brush, Dual, Synthetic, Wood, 14", Wood (471)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00545)
- Harper Brushes