Shop All Steel Toe Boots
Harley-Davidson
Size 9 Men's Wellington Boot Steel Work Boot, Black
Mfr # D95328
Zoro # G8614121
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Harley-Davidson
- MFR # D95328
- Zoro # G8614121
- UPC # 018468414833
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 10 1/2 in |
Overall Height | 10 1/2 in |
Size (PRINT) | 9 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number D95328
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB2810S)
- QUAKEHOLD! HPLC 2-Stack Fastener Kit, Gray (RD.HP.2G.1)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, Large, 1 Pair (80-100)
- HARLEY-DAVIDSON Size 13 Men's Wellington Boot Steel Work Boot, Black (D95328)
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 11.5 (D93497)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 8 (D93497)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11 W (D93120)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 12 (D93497)
- ROCKPORT WORKS Size 12 Women's Dress/Casual Low Steel Work Boots, Brown (RK601 12M)
- Harley-Davidson Foot Protection