Shop All Steel Toe Boots
Harley-Davidson
Size 12 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # D91144
Zoro # G8961872
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Harley-Davidson
- MFR # D91144
- Zoro # G8961872
- UPC # 018473530337
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number D91144
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 7, Black/White, PK25, TMM-7-PK (TMM-7-PK)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38ST-KD6)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- KISHIGO 4X, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-4X)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 8 (D93497)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 9 (D93120)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 10.5 W (D93120)
- HARLEY-DAVIDSON Size 9.5 Men's Toe Boot, Bill, Steel, 9.5 (D95328)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 12 (D93497)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Harley-Davidson Steel Toe Boots