Shop All Blocks, Sheaves & Pulleys
Harken
60mm Element Triple Block
Mfr # 6275
Zoro # G210634245
product price: $244.15
/ea
Free Shipping & Returns
$244.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Harken
- MFR # 6275
- Zoro # G210634245
- UPC # 97653284215
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Description
60mm Element Triple Block Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element's design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hard-coat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for long service life. Specifications: Sheave: 60mm / 2-3/8in. Length: 165mm / 6-1/2in. Weight: 710g / 24.9oz Shackle Pin: 8mm / 5/16in Maximum Line: 12mm/ 1/2in Maximum working load: 816kg/ 1799lb Breaking load: 1632kg / 3598lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- CUSHMAN Utility Vehicle, Direct Drive, 4 Wheels (10027217)
- COTTERMAN Crossover Ladder, Steel, 350 lb., 90 In. H (6PC24A3B1C1P6)
- YOKE Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (6Y-8T6)
- INDUSCO Screw Pin Anchor Shackle, Wire Rope, 9500 lb Max Load, Galvanized (75100161)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX72)
- RONSTAN Swivel Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51100)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized (3-300-25-86-)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- Harken Lifting Hardware