Shop All Sailing & Rigging Equipment
Harken
46 Self-Tailing Radial Aluminum Winch, 2 Speed
Mfr # 46.2STA
Zoro # G208640524
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Harken
- MFR # 46.2STA
- Zoro # G208640524
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
46 Self-Tailing Radial Aluminum Winch - 2 Speed The Radial winch drum's gripping surface is shaped for each winch size and drum material and features diagonal ribs rather than textured abrasive materials to maximize gripping power and greatly reduce line wear. The self-tailing mechanism on the winch means that one crew member can quickly and easily trim or raise sails. Specifications: Material: Aluminum Configuration: Self-tailing Speed: 2 Drum: 100mm/ 3-7/8in Base: 184 mm/ 7-1/4in Height: 201mm/ 7-15/16in Weight: 5.2kg/ 11.5lb Line entry height: 90mm/ 3-9/16in Minimum line: 8mm/ 5/16in Maximum line: 14mm/9/16in Fastener circle: 150mm/ 5-7/8in Fasteners: 8 SH mm/ 5/16 SH in Number of fasteners: 5 Gear ratio-1: 2.30 Gear ratio-2: 9.17 Power ratio-1: 11.70 Power ration-2: 46.50 Available power: Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735130)
- WIX FILTERS Air Filter #Wix 42843 (42843)
- MARINE CARE Marine Care MAR001 Outboard Motor Tune-Up - 13 oz. Aerosol Can (MAR001)
- WISE Wise 8WD100-1009 Deluxe 36" Pontoon Bench and Base - White/Charcoal/Red (8WD100-1009)
- HARKEN 40mm Pivoting Lead Block - Carbo-Cam Cleat (2157)
- HARKEN 35 Self-Tailing Radial Aluminum Winch, 2 Speed (35.2STA)
- HARKEN 60mm Double Aluminum Element Block w/Swivel (6269)
- HARKEN 22mm Micro Block w/Becket (225)
- HARKEN 22mm Micro Block (224)
- HARKEN 75mm Carbo Air Block w/Swivel (2660)
- RONSTAN Spinnaker Pole Ring Curved Base (RF41)
- Harken Sailing & Rigging Equipment