Shop All Kitchen Rack Parts
Hardware Resources
Wire Cookware Pot Pullout
Mfr # MPPO215-R
Zoro # G603847320
product price: $78.31
/ea
Free Shipping & Returns
$78.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 9"
- Width 11-3/8"
- Features Add functionality to your cabinet with a lid pullout organizer. Designed for a 12" cabinet opening this organizer easily installs with just four screws to the bottom of the cabinet or fixed shelf. Holds seven lids.
Product Information
- Brand Hardware Resources
- MFR # MPPO215-R
- Zoro # G603847320
- UPC # 843512062483
- Country of Origin China
- Category Kitchen Rack Parts
Dimensions
Height | 9" |
Width | 11-3/8" |
Details
Material | Steel |
Features | Add functionality to your cabinet with a lid pullout organizer. Designed for a 12" cabinet opening this organizer easily installs with just four screws to the bottom of the cabinet or fixed shelf. Holds seven lids. |
Description
Add functionality to your cabinet with a lid pullout organizer. Designed for a 12" cabinet opening this organizer easily installs with just four screws to the bottom of the cabinet or fixed shelf. Holds seven lids.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Ignit Intermit Module (153617)
- FRIGIDAIRE Shelf Support (5303288973)
- MART CART Wire Harness Hub To Pwm (280-1646)
- ZORO SELECT Spoon, White, Heavy, PK1000 (BWKTSHWPPWIW)
- BASICWISE Black Iron Pan Organizer 8 Adjustable Tiers, Kitchen Pans and Pot Organizer (QI004331)
- ELEGANT DESIGNS HOME COLLECTION Brushed Nickel 2 Light Kitchen Pot Rack Downlights (PR1000-BSN)
- HASTINGS HOME Kitchen Cabinet Pot, Pan and Lid Organizer and Holder for Pots and Pans, Houseware, Bakeware (184386LTX)
- AMGOOD 12in x 60in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1260)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Rubbed Bronze Finish (PR1000-ORB)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Copper (PR1000-CPR)
- COMMERCIAL Magnetic Clip (36595)
- Hardware Resources Kitchen Rack Parts