Shop All Trash Can Lids
Hardware Resources
Trash Can Ring, Ring, Steel
Mfr # TCR10-SS
Zoro # G203927927
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ring
- Material Steel
- Height 2" (50 mm)
- Length 10 in
Product Information
- Brand Hardware Resources
- MFR # TCR10-SS
- Zoro # G203927927
- UPC # 840002513586
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 2" (50 mm) |
Length | 10 in |
Details
Color | Ring |
Material | Steel |
Item | Trash Can Ring |
Description
• Material: Brushed Stainless Steel • Grommet Diameter - 10-5/8" (269 mm) • Drilling hole diameter - 9-15/16" (253 mm)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Dishwshr Det Pods 12.6Oz (102283)
- NILFISK/ADVANCE HOSE - DRAIN FULL ASSEMBLY 2.0 x 46 WITH SQUEEZE CUFF - DRAIN CAP - HANGING STRAP & ENLARGER CUFF (56315638)
- GOJO Steel Security Enclosure for GOJO ADX-12 Dispenser, Silver (8884-CVR)
- TENNANT Rotary Brush, 28" Machine, 14" Brush, Round (1246592)
- HARDWARE RESOURCES 8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR8-SS)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- HARDWARE RESOURCES Trash Can Ring, Ring, Steel (TCR66-SS)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- Hardware Resources Trash Can Lids