Shop All Cabinet Hinges
Hardware Resources
Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Dark Brushed Antique Copper
Mfr # P5922DBAC
Zoro # G903848409
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Distressed Oil Rubbed Bronze
Product Information
- Brand Hardware Resources
- MFR # P5922DBAC
- Zoro # G903848409
- UPC # 843512028298
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Distressed Oil Rubbed Bronze |
Description
• Traditional 3/8” inset hinge with semi-concealed frame wing • Steel construction with reliable power pack for firm self-closure • Comes with 4 - #5 x 5/8" Oval Head Screws, 6 - #6 x 1/2" Flat Head Screws and 2 Flat Form Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Diecast, White Finish, Anti-Lift Sliding Door Bolt Lock (Single Pack) (U 9867)
- MINER ELASTOMER Crane Bumper, Peak Force: 82,000 lbs./365,000 N (TCB-3B)
- BALDWIN ESTATE Transitional Spindles (0521.004.A)
- CAL-ROYAL 180 Degrees Brass Door Viewer, 1/2 Bore, Plastic Lens, for 1-3/8 to 2 Thick Doors, US15 Satin (DV91-15)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels (725.0537.25)
- HARDWARE RESOURCES 110° 9 mm Crank Cam Adjustable Heavy Duty Adjustable Soft-close Hinge without Dowels (1750.0536.25)
- HARDWARE RESOURCES Hvy Dty 2mm Cam Adj Zinc Die Cast Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges (600.0P74.05)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0U85.75)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Satin Nickel (0128SN)
- HARDWARE RESOURCES Heavy Duty Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.3458.75)
- BLUM 95 Degree Self-closing Inset Glass Door Hinge (75T4300)
- Hardware Resources Cabinet Hinges