Shop All Cabinet Hinges
Hardware Resources
Standard Duty 3 mm Cam Adj Steel Plate with Euro Screws for 500 Series Euro Hinges
Mfr # 400.0P73.75
Zoro # G503848366
Sold in multiples of 9 for $8.01
$8.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 400.0P73.75
- Zoro # G503848366
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 2 mm • Preassembled with 6.3 mm x 15 mm Euro system screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- PRIME-LINE Sliding Window Latch and Pull, Diecast Single Pack (F 2611)
- ZORO SELECT Magnetic Base, Carabiner Hook, 45 Lb. (3DXY2)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge without Dowels (1750.0535.25)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Satin Nickel (H6441SN)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0M73.05)
- HARDWARE RESOURCES 90° Heavy Duty Blind Corner Inset Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0N24.05)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge with Dowels (22855-9)
- HARDWARE RESOURCES Dowel Screws For Hinges (828.6250.05)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0179.25)
- Hardware Resources Cabinet Hinges