Shop All Kitchen Sinks
Hardware Resources
Stainless Steel Bottom Grid for Farmhouse/Apron Front Single Bowl Sink (HA200)
Mfr # HA200-GRID
Zoro # G403853576
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 15-13/16"
- Material Stainless Steel
- Length 32-15/16"
Product Information
- Brand Hardware Resources
- MFR # HA200-GRID
- Zoro # G403853576
- UPC # 843512073663
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 15-13/16" |
Length | 32-15/16" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Description
Keep the 35-7/8" Farmhouse/Apron single bowl stainless steel sink protected and looking new with a stainless steel bottom grid. This sturdy grid sits on removable protective rubber feet, elevating dishes, pots and pans above the sink's surface for easy cleaning while preventing scratching and transfer stains that can damage the beautiful satin finish of the sink. Grid measures 35-15/16" L x 15-13/16" W x 1-1/2" H, fitting perfectly into the HA200 sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- RINNAI ScaleCutter Refill Cartridge 3/4" (103000039)
- KOHLER Mastershower 2- Or 3-Way Transfer Val (728-K-NA)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- HARDWARE RESOURCES 32" Lx19" Wx10" D Undermount 16 Gauge Handmade Stainless Steel 60/40 Double Bowl Sink (HMS260L)
- HARDWARE RESOURCES 13" Lx14-1/2" Wx7" D Undermount 18 Gauge Stainless Steel Single Bowl Sink (869)
- HARDWARE RESOURCES Stainless Steel Bottom Grid for Farmhouse/Apron Front Double Bowl Sink (HA225) (HA225-GRID)
- HARDWARE RESOURCES 35-7/8" Lx20-3/4" Wx10" D Farmhouse/Apron Front 16 Gauge Stainless Steel Single Bowl Sink (HA200)
- KOHLER Staccato Stainless Steel Large Sink (5103-ST)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- Hardware Resources Kitchen Sinks