Shop All Cabinet Organization & Accessories
Hardware Resources
Single Can Black Wire Bottom-Mount Trashcan Pullout
Mfr # CAN-EBMSB-R
Zoro # G803886921
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hardware Resources
- MFR # CAN-EBMSB-R
- Zoro # G803886921
- UPC # 843512026805
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
Save room on the kitchen floor by tucking away trash cans in a cabinet with our single can black wire trashcan pullout. Simple wire construction assembles in minutes and installs with just four screws to the bottom of the cabinet. Slides out on 100 lb rated full-extension slides. Comes with a wire handle for hinged door applications. Works with either 50 qt can or 35 qt can. Trash can and lids are sold separately as well as an optional door-mounting kit. Pullout fits in a 12" cabinet opening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- PRIME-LINE Black Plastic Sliding Screen Door Pull (2 Pack) (A 111)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (303CUS4)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 609)
- HARDWARE RESOURCES Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Black Can (CDM-WBMS35B)
- HARDWARE RESOURCES Satin Nickel Under Cabinet Stemware Rack (STEM1-SN-R)
- HARDWARE RESOURCES 12" Wood Door Mount Spice Rack (SPR12A)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container Lid (CAN-50LID)
- HARDWARE RESOURCES 28" Round Two-Shelf Plastic Lazy Susan Set PR (PLSR228)
- HARDWARE RESOURCES Lid Organizer Insert for Peg Board Drawer Insert (PEG-LO)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-25-52)
- Hardware Resources Cabinet Organization & Accessories