Shop All Drawer Slides
Hardware Resources
Self Adjusting Rear Bracket for 301FU Series Slides
Mfr # 301FU3
Zoro # G903853106
product price: $4.05
/ea
Sold in multiples of 3 for $12.15
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # 301FU3
- Zoro # G903853106
- UPC # 843512074431
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Solid steel construction with thick plastic bracket • Mounts to rear cabinet wall and laterally self adjusts • Provides 3" of depth adjustment • #6 pan head screw recommended for installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (1668ska8403)
- J.W. WINCO JW Winco GN115-KG-14 Cam Latch (115-KG-14)
- DETEX Surface Exit Device, Less Dogging, 36", US19 (V40 LD 711 99 36)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Contemporary Cabinet Pull (BP8189192158)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- HARDWARE RESOURCES 14" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU14-R)
- HARDWARE RESOURCES 14" (350 mm) Economy Cream White Self-closing 3/4 extension Side Mount Epoxy Slide - Builder Pack (2035)
- HARDWARE RESOURCES 12"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU12)
- HARDWARE RESOURCES 20"Hvy Dty Dura Close EZ Open Soft-close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-20-R)
- HARDWARE RESOURCES Rear Mounting Bracket for 301FU Series Slides (301FU2)
- BK RESOURCES Stainless Steel Drawer Assembly W/Lock, Stainless Pan 200lb 20"x15"x5" (BKDWR-2015-ASSY-L-SS)
- Hardware Resources Drawer Slides