Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx6"H
Mfr # POB1-16236SN
Zoro # G303853096
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 6"
Product Information
- Brand Hardware Resources
- MFR # POB1-16236SN
- Zoro # G303853096
- UPC # 843512072581
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 23" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 24" wide opening. Includes chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Blue (269683BL)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Blue, 13 5/8 in L (QUS242BL)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-1/16" Round Closet Rods (M7260)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- HARDWARE RESOURCES Polished Chrome Closet Pullout Basket with Slides 14in. D x 17in. W x 11in. H (POB1-141711CH)
- HARDWARE RESOURCES Grey Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-GR)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- HARDWARE RESOURCES Heavy-Duty Shelf Utility Bracket (1421WH)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- Hardware Resources Closet Storage Units