Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx11"H
Mfr # POB1-162311SN
Zoro # G303853133
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11"
Product Information
- Brand Hardware Resources
- MFR # POB1-162311SN
- Zoro # G303853133
- UPC # 843512072536
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 11" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 23" wide, 11" height. Width is measured from the second wire and the slides add an additional inch. For 24" wide opening. Includes chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Slatwall Hook 8", Satin Nickel, 96PK (BQSWH8SN)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- JARKE Amcoat Shelf Cover 60 X 24 (AM2460P)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- HARDWARE RESOURCES Satin Nickel Knock-In Mounting Bracket for Oval Closet Rods (M7160-SN)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- HARDWARE RESOURCES Grey Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-GR)
- Hardware Resources Closet Storage Units