Shop All Closet Storage Units
Hardware Resources
Satin Nickel Closet Pullout Basket with Slides 14"Dx17"Wx11"H
Mfr # POB1-141711SN
Zoro # G803853107
product price: $58.44
/ea
$58.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11"
Product Information
- Brand Hardware Resources
- MFR # POB1-141711SN
- Zoro # G803853107
- UPC # 843512072253
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 11" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 17" wide, 11" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK (40410)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Blue, 17 7/8 in L (QSB808BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Green, 17 7/8 in L (QSB103GN)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx17"Wx6"H (POB1-16176ORB)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176CH)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311ORB)
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for Oval Closet Rods (M7190-SN)
- HARDWARE RESOURCES Chrome Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-CH)
- BESTAR Bestar Pur 72W Closet Organizer with Drawers in rustic brown (26856-000009)
- Hardware Resources Closet Storage Units