Shop All Door Pulls
Hardware Resources
Sash Pull 4-1/16"x1-1/8" in Satin Nickel Finish
Mfr # SP01-SN
Zoro # G403927918
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/16"
- Width 1-1/8"
Product Information
- Brand Hardware Resources
- MFR # SP01-SN
- Zoro # G403927918
- UPC # 843512020162
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 4-1/16" |
Width | 1-1/8" |
Details
Material | Zinc |
Finish | Satin Nickel |
Description
• 4-1/16" x 1-1/8" Sash Pull • Holes Are 3-1/2" Center-to-Center • Screws Sold Separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Nickel (MDHF25U15)
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- ZORO SELECT Ext Spring, Utility, Steel, 1 3/4 OAL, PK12 (1MZZ6)
- EMTEK Bright Chrome Pull, 220306US26 (220306US26)
- BRINKS COMMERCIAL Brinks 12 in. L Satin Silver Stainless Steel Door Pull (BC40094)
- IVES Sliding Door Edge Pull (230B10B)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Single-Sided, Satin Stainless (PL-1SQ48 32D)
- DON-JO 10" CTC Round Door Pull, 3/4" Round, 2-1/4" Projection (17628)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- ROCKWOOD Door Pull, Stainless Steel, 36"L, 3" Proj. (RM3301BTB2436.32D)
- Hardware Resources Door Surface Protection