Shop All Drawer Slides
Hardware Resources
Rear Mounting Bracket For Soft-close Ball Bearing Slides
Mfr # 303FUSFT2
Zoro # G703853115
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # 303FUSFT2
- Zoro # G703853115
- UPC # 843512075148
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Solid steel construction • Mounts to rear cabinet wall - slotted holes allow vertical and horizontal adjustment • Bracket allows 3" of depth adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORD & HODGE 5/16 HANDI-GROMMET KIT (1073A-1)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- ELMDOR STONEMAN MFG Elmdor Drywall Door Prime Coat with Screwdriver Latch, 16 ga (DW24X24PC-SDL)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- HARDWARE RESOURCES Rear Mounting Bracket With 10 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU6)
- HARDWARE RESOURCES 20" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU20)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels (USE-ADJ5)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- HARDWARE RESOURCES 15" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-15)
- HARDWARE RESOURCES 14"Heavy Duty Push-to-Open 100 lb Full Extension Side Mount Ball Bearing Slides (303-200-14)
- BLUM +/- 2mm Depth Adjustment Adapter Set for Movento Slides in Inset Applications (298.7600)
- Hardware Resources Drawer Slides