Shop All Drawer Slides
Hardware Resources
Rear Mounting Bracket for 301FU Series Slides
Mfr # 301FU2
Zoro # G503853155
product price: $2.70
/ea
Sold in multiples of 3 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
Product Information
- Brand Hardware Resources
- MFR # 301FU2
- Zoro # G503853155
- UPC # 843512074387
- Country of Origin China
- Category Drawer Slides
Details
Finish | Zinc |
Material | Steel |
Description
• Solid steel construction • Mounts to rear cabinet wall - slotted holes allow vertical and horizontal adjustment • Bracket allows 3" of depth adjustment • #6 pan head screw recommended for installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Black Enamel Spring Hinge (1RBU7)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- HAGER Kick Plates (190S 12X40 US32D)
- IVES Ives Pivots (7212 INT RH US26D)
- HARDWARE RESOURCES 18" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU18-R)
- HARDWARE RESOURCES 28"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT28)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- HARDWARE RESOURCES 21" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-21GR)
- HARDWARE RESOURCES Cabinet Mounting Brackets for 303 Series Ball Bearing Slides and USE Series Undermount Slides (SLIDE-KIT)
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0020)
- Hardware Resources Drawer Slides