Shop All Butt Hinges
Hardware Resources
Radius Butt Hinge
Mfr # 33529BC
Zoro # G303851900
product price: $2.18
/ea
Sold in multiples of 50 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Width 2"
- Length 2-1/2"
Product Information
- Brand Hardware Resources
- MFR # 33529BC
- Zoro # G303851900
- UPC # 840002530811
- Country of Origin China
- Category Butt Hinges
Dimensions
Width | 2" |
Length | 2-1/2" |
Details
Finish | Chrome |
Material | Steel |
Description
2 1/2" x 2" Finish: Brushed Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Lava 7 5/16 in. x 48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks (39sq.ft per case), 16PK (GC-310)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Hickory contains 42 Slats (SWW84X94X0375HI)
- HARDWARE RESOURCES Almond 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530ALM)
- HARDWARE RESOURCES Primer 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527PR)
- HARDWARE RESOURCES Brushed Chrome 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550BC)
- HARDWARE RESOURCES Off White 2-1/2"x2-1/2" Swaged Butt Hinge (33524OWH)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Satin Nickel (P5011SN)
- HARDWARE RESOURCES Brushed Chrome 2-1/2"x2-1/2" Swaged Butt Hinge (33524BC)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-LH-DU SETS)
- Hardware Resources Door Hinges