Shop All Butt Hinges
Hardware Resources
Primer 3"x2-3/4" Single Full Swaged Butt Hinge
Mfr # OL33550PR
Zoro # G003851903
Sold in multiples of 50 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Prime Coat
- Material Steel
- Width 2-3/4"
- Length 3"
Product Information
- Brand Hardware Resources
- MFR # OL33550PR
- Zoro # G003851903
- UPC # 840002529143
- Country of Origin China
- Category Butt Hinges
Dimensions
Width | 2-3/4" |
Length | 3" |
Details
Finish | Prime Coat |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 20"D x 14"H (BKTM02X20X14CGPBL)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- HARDWARE RESOURCES Antique Brass 2-1/2"x2-1/2" Swaged Butt Hinge (33524AB)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x2-1/2" Swaged Butt Hinge (33524BN)
- HARDWARE RESOURCES Bright White 2-1/2"x2" Radius Butt Hinge (33529BWH)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527BN)
- HARDWARE RESOURCES White 2-1/2"x2-1/2" Swaged Butt Hinge (33524WH)
- HARDWARE RESOURCES Antique Brass 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528AB)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Brass Spring Hinge (1RBV3)
- Hardware Resources Butt Hinges