Shop All Leveling Mounts
Hardware Resources
Leg Leveler with T-nut 39.5 mmx28.4 mm (4 per Bag)
Mfr # LL-40
Zoro # G403856683
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
Product Information
- Brand Hardware Resources
- MFR # LL-40
- Zoro # G403856683
- UPC # 840002513753
- Country of Origin China
- Category Leveling Mounts
Details
Material | Steel |
Finish | Zinc |
Description
• Non-scratch plastic shoe that is rust-free • T-nuts have prongs that provide good grip when hammered into wood • Hex nut provides ready height adjustments as the screw threads into T-nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-02-121)
- ZORO SELECT Cam Latch, Keyed, Chrome, T Handle (1XNZ1)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/80)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- HARDWARE RESOURCES Black Plastic Adjustable Feet with Toe Kick Bracket 100-170 mm (TP03)
- S & W MANUFACTURING Lvling Mount, Elas Base, 1/2-13", 1-11/16" (WG4-13-25-EL)
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base (SNYLC46)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2A)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- LEVEL-IT Leveling Mount, Boltless, M20, 3 in. Base (MS-TW4)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG010-EL)
- Hardware Resources Leveling Mounts