Shop All Cabinet Hinges
Hardware Resources
Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Black Powder Coat
Mfr # HR0076BLK
Zoro # G403852937
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
Product Information
- Brand Hardware Resources
- MFR # HR0076BLK
- Zoro # G403852937
- UPC # 840002529884
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Black |
Description
• Conforms to ANSI/BHMA Grade 1 Requirements • Hospital tips, 2-3/4” overall height • Drilled knuckle inner diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 223 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT223X125)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 (RMS2197)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK50 (U38869.009.0068)
- HARDWARE RESOURCES 105° 1-1/4" Overlay Standard Duty Self-Close Compact Hinge with 2 Cleats and 8 mm Dowels (3394-2C)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Antique Brass (P5011AB)
- HARDWARE RESOURCES Standard Duty 3 mm Cam Adj Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0P73.75)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.1233.75)
- HARDWARE RESOURCES 6-way Cam-Adjustable Soft Close 105-Degree Face-Frame Hinge (22855-7SFT)
- HARDWARE RESOURCES 105° 1-1/2" Economical Standard Duty Self-close Compact Hinge with 8 mm Dowels (3392-000)
- BLUM +30 Degree Soft-closing Inserta Overlay Angle Hinge (79B9596)
- Hardware Resources Cabinet Hinges