Shop All Cabinet Hinges
Hardware Resources
Hvy Dty 9mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700,725,900 and 1750 Series Euro Hinges
Mfr # 600.3458.65
Zoro # G003848323
product price: $2.00
/ea
Sold in multiples of 4 for $8.00
$8.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 600.3458.65
- Zoro # G003848323
- UPC # 840002531443
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
Heavy Duty 9 mm Non-Cam Adj Zinc Die Cast Wrap-Around Plate for 700, 725, 900 and 1750 Series Euro Hinges • Heavy Duty 9 mm Cam Adjustable Zinc Die Cast Plate without Screws for 700, 725, 900 and 1750 Series Hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Commercial Handle - Grade 2 - IC Core - Storeroom - Satin Chrome (DKFIC-26D-ST)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- RSVP INTERNATIONAL Lazy Susan - 2 Tier (TURN-2)
- ADIROFFICE Wall Mountable Large Steel Drop Box, PK2 (ADI631-03-BLK-2pk)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge without Dowels (500.0U85.75)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0M73.05)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Matte Black (0128MB)
- HARDWARE RESOURCES 6-way Cam-Adjustable Soft Close 105-Degree Face-Frame Hinge (22855-7SFT)
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- HARDWARE RESOURCES Standard Duty 2mm Non-Cam Adj Steel Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges (600.0119.05)
- BRAINERD MFG/LIBERTY HDW 2PK 138NI Over Hinge (HN0042L-NP-U)
- Hardware Resources Cabinet Hinges