Shop All Cabinet Hinges
Hardware Resources
Hvy Dty 2mm Cam Adj Zinc Die Cast Plate w/Euro Screws for 700,725,900 and 1750 Series Euro Hinges
Mfr # 600.0P74.05
Zoro # G703848364
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 600.0P74.05
- Zoro # G703848364
- UPC # 840002528894
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
Heavy Duty 2 mm Cam Adj Zinc Die Cast Plate with Euro Screws for 700, 725, 900 and 1750 Series Euro Hinges • Height adjustment: +/- 2 mm • Pre assembled with 6.3 mm x 15 mm Euro system screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnet Tube, Rare Earth, L 4 In, Dia 1 In (126734P)
- MASTER LOCK Safety Hasp, Steel, Bright Zinc, 1/2 In. W (720DPF)
- HARDWARE RESOURCES 20"Hvy Dty Dura Close EZ Open Soft-close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-20-R)
- ALARM LOCK AlarmLock: Tailpiece used with Arrow S1200/1250, Von Duprin 22 & Dorma 5300 Panic Devices (ALL-TP-1691)
- HARDWARE RESOURCES Decorative Self-closing Overlay Hinge, Face Frame Mount - Black (H5011BLK)
- HARDWARE RESOURCES Dowel Screws For Hinges (828.6250.05)
- HARDWARE RESOURCES Offset Bi-fold Furniture Hinge Polished Brass (9915PB)
- HARDWARE RESOURCES Heavy Duty 3 mm Cam Adj Zinc Die Cast Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.3554.65)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R22.05)
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Soft-close Hinge without Dowels (700.0537.25)
- Hardware Resources Cabinet Hinges