Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for Cabinet Refacing for 500 Series Euro Hinges
Mfr # 400.3553.75
Zoro # G903848294
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 400.3553.75
- Zoro # G903848294
- UPC # 840002529297
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Mounting holes on plate are indexed 1/4” away from face frame This prevents mounting screws from penetrating the seam between the 1/4” reface material and the face frame • Height adjustment: +/- 3.5 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE SL732 32 in. Lock-End Garage Door Spring (0.177 in. No. 7 Wire) (SL732)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0273)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-4 (01-30019-4)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- HARDWARE RESOURCES 110° Std Dty Partial Overlay Cam Adjustable Self-close Hinge w/out Dowels (500.0536.75)
- HARDWARE RESOURCES Hvy Dty 3mm Cam Adj Zinc Die Cast Plate No Screws for 125° Hinge for 500 Series Euro Hinges (400.3724.75)
- HARDWARE RESOURCES 105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge with Dowels (22855-9SFT)
- HARDWARE RESOURCES Institutional 5-Knuckle Non-Mortise Cabinet Hinge - Stainless Steel (HR0076SS)
- HARDWARE RESOURCES Traditional 3/8” Inset Hinge with Semi-Concealed Frame Wing - Polished Chrome (P5922PC)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- Hardware Resources Cabinet Hinges