Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate with Euro Screws 500 Series Euro Hinges
Mfr # 400.0P72.75
Zoro # G703848401
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 400.0P72.75
- Zoro # G703848401
- UPC # 840002529211
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 2 mm • Preassembled with 6.3 mm x 15 mm Euro system screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, X Keyway (1A1X1KS473KS800)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2066C491615B)
- NEW AGE Baseboard, Cove, 96" x 5", Aluminum (9787C)
- COMPX NATIONAL Sliding Door Lock, Nickel, Key C346A (C8043-C346A-14A)
- HARDWARE RESOURCES 90° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0161.75)
- HARDWARE RESOURCES 125° 1/2" Overlay Self-close Face Frame Hinge with Dowels (22855-7-000N-2)
- HARDWARE RESOURCES Clip-on Soft-close Device for Long-arm European Hinge. (500.SC)
- HARDWARE RESOURCES 105° 1/2" Overlay Cam Adjustable Soft-close Face Frame Hinge with Dowels (22855-9SFT)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0280.25)
- HARDWARE RESOURCES Bright Nickel Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BN)
- BLUM 0mm Screw-on Face Frame Baseplate for Cliptop Hinges (175L6600.22)
- Hardware Resources Cabinet Hinges