Shop All Cabinet Hinges
Hardware Resources
Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges
Mfr # 400.0R23.75
Zoro # G103848384
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Polished Nickel
Product Information
- Brand Hardware Resources
- MFR # 400.0R23.75
- Zoro # G103848384
- UPC # 840002529235
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Zinc |
Finish | Polished Nickel |
Description
• Height adjustment: +/- 2 mm • Sold without screws - Use #6 x 5/8” flat head wood screws for attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY SPRING C-273 1.13 in. OD Extension Spring (681585)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022C626 (20022C626)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Classroom, Brushed Chrome (SLC0926DKA4)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0179.25)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate with Euro Screws for 500 Series Euro Hinges (400.0118.75)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Dark Brushed Antique Copper (0128DBAC)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adj Zinc Die Cast Plate Recommended for 125° Hinge for 500 Series Euro Hinges (400.3723.75)
- BLUM Blum B973A0500.01 Blumotion Add on for Straight Arm Hinge - Zinc (B973A0500.01)
- Hardware Resources Cabinet Hinges