Shop All Electric Strikes
Hardware Resources
Double Roller Catch with Strike and Screws - Polished Brass
Mfr # RC01-PB
Zoro # G603927909
product price: $0.74
/ea
Sold in multiples of 11 for $8.14
$8.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Material Steel
- Includes Pan Head Wood Screws Included
Product Information
- Brand Hardware Resources
- MFR # RC01-PB
- Zoro # G603927909
- UPC # 843512028472
- Country of Origin China
- Category Electric Strikes
Details
Finish | Polished Brass |
Material | Steel |
Includes | Pan Head Wood Screws Included |
Description
• Double roller catch with durable nylon rollers • Roller measures 33 mm wide x 28 mm deep x 14 mm tall • Mounting holes are 24 mm center-to-center
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Cabinet Door/Drawer Hardware Installation Template Combo Pack (TMPMULTI)
- INOX Door Closer Grade 1 Hvy Duty Parallel Mount Cush Arm Full Cvr Alum (DC9016CUSH-AL)
- SUR&R O-Ring Assortment, Green (HOR350)
- M-D 8102 Threshold With Vinyl Insert- 36 In. (3187119)
- HARDWARE RESOURCES Zinc Finish Strike Plate for Magnetic Catches (506S1)
- HARDWARE RESOURCES 25 lb Brown Single Magnetic Catch with Bronze Strike and Screws (50652)
- HARDWARE RESOURCES 15 lb. White Single Magnetic Catch with Zinc Strike and Screws (50631)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- HARDWARE RESOURCES 8 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50635)
- HARDWARE RESOURCES Double Roller Catch with Strike and Screws - Zinc Finish (RC01-ZN)
- VON DUPRIN Electric Strike, 12VDC, H.Duty, Fail Secure (6211 12V US32D CON)
- Hardware Resources Electric Strikes