Shop All Cabinet Organization & Accessories
Hardware Resources
Double 50 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout
Mfr # CAN-EBMD50PC-R
Zoro # G303887008
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hardware Resources
- MFR # CAN-EBMD50PC-R
- Zoro # G303887008
- UPC # 843512057595
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
Save room on the kitchen floor by tucking away trash cans in a cabinet with our double 50 qt polished chrome wire trashcan pullout. Simple wire construction assembles in minutes and installs with just four screws to the bottom of the cabinet. Slides out on 100 lb rated full-extension slides. Comes with a wire handle for hinged door applications. Trash can and lids are sold separately as well as an optional door-mounting kit. Pullout fits in a 15" cabinet opening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3, Series: BAO (BAO0415/T6P)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore Soft Gray 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-703)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Chrome (52821BCB1)
- WALLBOARD TRIM & TOOL Trim-Tex 5/8in X 10' J- (TT1210)
- HARDWARE RESOURCES 24" Kidney Wood Lazy Susan Shelf (LSK24)
- HARDWARE RESOURCES Single 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes White Can (CDM-WBMS35WH)
- HARDWARE RESOURCES 18" Round Two-Shelf Banded Wood Lazy Susan Set (BLSR218-SET)
- HARDWARE RESOURCES 17-7/16" Metal Shelf Rail (RAIL-17-PC)
- HARDWARE RESOURCES 11" Slim Depth Plastic Tip-Out Tray Kit for Sink Front (TO11S-R)
- HARDWARE RESOURCES 28" Kidney Two-Shelf Wood Lazy Susan Set (LSK228-SET)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6551-36-11-52)
- Hardware Resources Cabinet Organization & Accessories