Shop All Cabinet Hinges
Hardware Resources
Decorative Self-closing Overlay Hinge, Face Frame Mount - Satin Nickel
Mfr # H5011SN
Zoro # G803848257
product price: $1.91
/ea
Sold in multiples of 125 for $238.75
$238.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
Product Information
- Brand Hardware Resources
- MFR # H5011SN
- Zoro # G803848257
- UPC # 840002530118
- Country of Origin China
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Satin Nickel |
Description
• Traditional overlay hinge with semi-concealed frame wing • Steel construction with reliable power pack for firm self-closure • #5 x 5/8" oval head screw recommended for face frame attachment and #6 x 1/2" flat head screw recommended for door attachment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key 1AM1MJ11KS716KS800 (1AM1MJ11KS716KS800)
- PRIME-LINE C 1055 PATIO DOOR #14538 (14538)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- HARDWARE RESOURCES 105° 1-1/4" Economical Standard Duty Self-close Compact hinge with 8 mm Dowels (3394-000)
- HARDWARE RESOURCES 165° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0M73.05)
- HARDWARE RESOURCES Standard Duty 0 mm Cam Adj Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.0R22.05)
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- HARDWARE RESOURCES Heavy Duty 0 mm Non-Cam Adj Zinc Die Cast Plate for 125° 500 Series Euro Hinges (400.3713.75)
- HARDWARE RESOURCES 1/2" Overlay Full Wrap Hinge - Burnished Brass (H6441BB)
- HARDWARE RESOURCES Bright Nickel Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BN)
- Hardware Resources Cabinet Hinges