Shop All Closet Storage Units
Hardware Resources
Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H
Mfr # POB1-16236ORB
Zoro # G103853135
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Dark Bronze
- Height 6"
Product Information
- Brand Hardware Resources
- MFR # POB1-16236ORB
- Zoro # G103853135
- UPC # 843512073175
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Finish | Dark Bronze |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 23" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 24" wide opening. Includes black ball bearing slides with hooks to hold basket. Dark Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Slatwall Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252345)
- METRO Starter Shelf Post 74", Stainless Steel, 4PK (74PS -4)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx30"D (VTT-9630)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx17"H (POB1-141717CH)
- HARDWARE RESOURCES Satin Nickel Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-SN)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- HARDWARE RESOURCES White Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516WH)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H (POB1-162911CH)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176SN)
- Hardware Resources Closet Storage Units