Shop All Closet Storage Units
Hardware Resources
Dark Bronze Center Support Bracket for 1" Round Closet Rods
Mfr # M7270-ORB
Zoro # G803853176
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 3"
Product Information
- Brand Hardware Resources
- MFR # M7270-ORB
- Zoro # G803853176
- UPC # 843512072048
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 3" |
Details
Material | Zinc |
Description
Center support bracket for 1" round closet rods. Mounts to underneath of shelf or closet system casework. Recommended when rod length exceeds 60". Installation screws are included. Dark Bronze finish to match closet rods.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Mesh Retainer, 2", 10 S (2493)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- DENDESIGNS Iron Drum Plug Wrench (DE1112939)
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-1/16" Round Closet Rods (M7270)
- HARDWARE RESOURCES Satin Nickel 14" Belt Rack (355B-SN)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- HARDWARE RESOURCES Chrome Center Support Bracket for 1-5/16" Round Closet Rods (M7370-CH)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES 17" Wide Satin Nickel Wire Shoe Fence for Shelving (SF17-SN)
- REV-A-SHELF Rev-A-Shelf Sliding Tie Rack for Custom Closet Systems (TRC-14CR)
- Hardware Resources Closet Storage Units