Shop All Surface Hinges
Hardware Resources
Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot
Mfr # 9805DACM
Zoro # G403853019
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Distressed Antique Brass
- Length 3"
Product Information
- Brand Hardware Resources
- MFR # 9805DACM
- Zoro # G403853019
- UPC # 840002530316
- Country of Origin China
- Category Surface Hinges
Dimensions
Length | 3" |
Details
Material | Steel |
Finish | Distressed Antique Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq. In., 5 ft (1575)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- HARDWARE RESOURCES 3" Diameter Stainless Steel Utensil Canister (UCSS-45)
- USA INDUSTRIALS Viton Cord Stock - 2.5mm Cross Section x 5 ft. Long (ZUSA-RC-1276)
- HARDWARE RESOURCES Polished Brass 2" Fixed Pin Flat Back Non-Mortise Hinge (9800PB)
- HARDWARE RESOURCES Brushed Chrome 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BC)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Dura-Close Self-Close Compact Hinge W/Out Dowels (8390)
- HARDWARE RESOURCES White 3" Loose Pin Non-Mortise Hinge with 3 Slots (9806WH)
- HARDWARE RESOURCES Bright White 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805BWH)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Satin Nickel (P5011SN-R)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 MP79 10BE)
- Hardware Resources Door Hinges