Shop All Shelving & Rack Accessories
Hardware Resources
Clear Plastic Shelf Support with 5 mm Steel Pin - bag of 100
Mfr # 1438CL-K
Zoro # G703927953
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Clear
- Length 3/4"
Product Information
- Brand Hardware Resources
- MFR # 1438CL-K
- Zoro # G703927953
- UPC # 840002515665
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length | 3/4" |
Details
Material | Plastic |
Finish | Clear |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 23 5/8 in L (30124YELLOBLANK)
- HARDWARE RESOURCES 5 mm Double Pin Heavy Duty Shelf Lock for 3/4" or 1" Shelf (7706CL)
- KINTER 3 in. H X 1/2 in. W X 22 in. L Clear Lozier or Madix Fixtures Divider System Plastic (150191-ACE)
- L E JOHNSON 36 BIFLD DR HDW Set (1700363H)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Natural Non-Adhesive Shelf Liner (04F-C7H5G-06)
- ECONOCO Faceout 12", Matte, 24PK (RH12/MAB)
- METRO Shelf Side Rail 4"x24", Stainless Steel (L24N-4S)
- METRO Shelf Post Starter, 54"H, Black, 4PK (54PBL-4)
- Hardware Resources Shelving & Rack Accessories