Shop All Closet Storage Units
Hardware Resources
Chrome Screw-In Mounting Bracket for Oval Closet Rods
Mfr # M7175
Zoro # G403853187
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 1-3/4"
Product Information
- Brand Hardware Resources
- MFR # M7175
- Zoro # G403853187
- UPC # 843512071942
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 1-3/4" |
Details
Material | Zinc |
Description
Screw-in mounting bracket for oval closet rods. 32 mm hole pattern. Bracket is open on top which allows for easy insertion of closet rod. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 23 5/8 in L (30124RED)
- KNAPE & VOGT 182 Black Steel Double Slot Bracket 16 Ga. 9 in. L 450 lb (182 BLK 9)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx17"Wx6"H (POB1-16176ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx6"H (POB1-16176CH)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711SN)
- HARDWARE RESOURCES Chrome Laundry Valet (276LV-PC)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236SN)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176CH)
- Hardware Resources Closet Storage Units