Shop All Closet Storage Units
Hardware Resources
Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H
Mfr # POB1-162911CH
Zoro # G003853129
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11"
Product Information
- Brand Hardware Resources
- MFR # POB1-162911CH
- Zoro # G003853129
- UPC # 843512072598
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 11" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 29" wide, 11" height. Width is measured from the second wire and the slides add an additional inch. For 30" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Plastic Shelf, Open Style, 18 in D, 42 in W, 1 7/8 in H, Taupe/Blue (MX1842G)
- HOSPITALITY 1 SOURCE Luggage Rack, Wood, 20 In H, Holds 300 lb (LRWSTD01)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270)
- LOWELL Steel Panel wflange 1U (SEP-1)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176CH)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- HARDWARE RESOURCES Dark Bronze 14" Belt Rack (355B-ORB)
- HARDWARE RESOURCES Dark Bronze Knock-In Mounting Bracket for Oval Closet Rods (M7160-ORB)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-ORB)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176SN)
- Hardware Resources Closet Storage Units