Shop All Closet Storage Units
Hardware Resources
Chrome Closet Pullout Basket with Slides 16"Dx17"Wx6"H
Mfr # POB1-16176CH
Zoro # G503853094
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Chrome
- Height 6"
Product Information
- Brand Hardware Resources
- MFR # POB1-16176CH
- Zoro # G503853094
- UPC # 843512072505
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 6" |
Details
Material | Steel |
Finish | Polished Chrome |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 16" deep, 17" wide, 6" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, Blue, 17 5/8 in L (QED606BL)
- HASTINGS HOME Hastings Home 3-Tier, 9 Pair Wooden Shoe Rack (311179TRE)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx17"Wx6"H (POB1-16176SN)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx11"H (POB1-162311SN)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- NATIONAL HARDWARE POLE SOCKETS WHT 1-3/8"" (N154-567)
- Hardware Resources Closet Storage Units