Shop All Closet Storage Units
Hardware Resources
Chrome Closet Pullout Basket with Slides 14"Dx17"Wx11"H
Mfr # POB1-141711ORB
Zoro # G603853147
product price: $63.78
/ea
$63.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Height 11"
Product Information
- Brand Hardware Resources
- MFR # POB1-141711ORB
- Zoro # G603853147
- UPC # 843512073083
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 11" |
Details
Material | Steel |
Description
Store your closet essentials in our heavy-duty wire pullout basket. Full-extension slides and sloped front allow for easy access to all your items. Baskets easily remove from slides for ultimate portability. Closet wire baskets are a cost-effective alternative to a 5-piece drawer. Basket measures 14" deep, 17" wide, 11" height. Width is measured from the second wire and the slides add an additional inch. For 18" wide opening. Includes Chrome ball bearing slides with hooks to hold basket. Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Polyethylene Drum Faucet (DRM346)
- 80/20 8 Hole Joining Plate, For 25-2550/25-5050 (25-4165)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- VESTIL 3.72 ft W, 7.07 ft H, Gray (STOR-44-G-W-1RH)
- HARDWARE RESOURCES Satin Nickel Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-SN)
- HARDWARE RESOURCES Chrome Open Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7340-CH)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx29"Wx11"H (POB1-162911CH)
- HARDWARE RESOURCES Grey Felt 5-Compartment Jewelry Organizer Drawer (JD1-24-GR)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- HARDWARE RESOURCES Dark Bronze Open Knock-In Mounting Bracket for 1-1/16 Round Closet Rods (M7240-ORB)
- BESTAR Storage Unit, w/3 Drawer Set, White, 36" (40850-17)
- Hardware Resources Closet Storage Units