Shop All Laundry Hampers
Hardware Resources
Chrome 18" Deep Pullout Canvas Hamper with Removable Laundry Bag
Mfr # POHS-18PC
Zoro # G203847133
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 23"
- Height 22-1/2"
- Features Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Chrome wire with black nylon bag. For 24" wide openings.
Product Information
- Brand Hardware Resources
- MFR # POHS-18PC
- Zoro # G203847133
- UPC # 843512072819
- Country of Origin China
- Category Laundry Hampers
Dimensions
Width | 23" |
Height | 22-1/2" |
Details
Material | Steel |
Features | Keep clothing off your closet floor with this pullout hamper with removeable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removeable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Chrome wire with black nylon bag. For 24" wide openings. |
Description
Keep clothing off your closet floor with this pullout hamper with removable canvas laundry bag. Heavy-duty wire frame sits on Chrome ball bearing slides for full access in and out of the closet. Laundry basket is removable from frame and has carry handles to easily tote dirty clothes to washer. 23"W x 18"D x 22-1/2"H. Chrome wire with black nylon bag. For 24" wide openings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263200GRAY)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box, PK6 (80168)
- HARDWARE RESOURCES Dark Bronze 18" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-18ORB)
- HARDWARE RESOURCES Replacement bag for POHS-14 hamper pullout. (POHS-14BAG)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- VINTIQUEWISE Large Square Water Hyacinth Wicker Laundry Basket (QI003365.L)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-SN-52)
- VINTIQUEWISE Round Foldable Mendong Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_RO)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Hamper with Soft OpenClose (5190-15RM-111)
- Hardware Resources Laundry Hampers