Shop All Closet Storage Units
Hardware Resources
Brushed Oil Rubbed Bronze 12" Sliding Valet Rod
Mfr # 295W-DBAC
Zoro # G903853229
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 5/8"
- Material Steel
- Height 2-3/4"
- Width 11-5/8"
- Includes Installation screws included
Product Information
- Brand Hardware Resources
- MFR # 295W-DBAC
- Zoro # G903853229
- UPC # 843512073076
- Country of Origin China
- Category Closet Storage Units
Dimensions
Length | 11 5/8" |
Height | 2-3/4" |
Width | 11-5/8" |
Details
Material | Steel |
Includes | Installation screws included |
Features | 12" Sliding valet rod adds additional hang space and is the perfect accessory for adding convenience to the closet. Sliding rack is on ball bearing slides and is universal design so can be mounted left- or right-handed. Brushed Oil Rubbed Bronze finish. |
Finish | Brushed Oil Rubbed Bronze |
Description
12" Sliding valet rod adds additional hanging space and is the perfect accessory for adding convenience to the closet. Sliding rack is on ball bearing slides and is a universal design so can be mounted left- or right-handed. Brushed Oil Rubbed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Large Plastic Door Handle-Black (40-2060)
- 80/20 Roll In T-Nut W/ Ball Spring 1/4-20 ss (13018)
- 80/20 White Uhmw Pads W/Brake Hole 15 S (6590)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- HARDWARE RESOURCES Chrome Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516CH)
- HARDWARE RESOURCES Chrome Center Support Bracket Oval Closet Rods (M7190)
- HARDWARE RESOURCES Dark Bronze Open Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7350-ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711ORB)
- HARDWARE RESOURCES Black Felt 10-Compartment Jewelry Organizer Drawer (JD1-24R-BL)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet 3-Piece Set, Tatiana Midnight Blue (124GMC4)
- Hardware Resources Closet Storage Units