Shop All Butt Hinges
Hardware Resources
Bright White 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge
Mfr # 33530BWH
Zoro # G503851922
product price: $1.59
/ea
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright White
- Material Steel
- Length 2-1/2"
- Width 2"
Product Information
- Brand Hardware Resources
- MFR # 33530BWH
- Zoro # G503851922
- UPC # 840002530651
- Country of Origin China
- Category Butt Hinges
Dimensions
Length | 2-1/2" |
Width | 2" |
Details
Finish | Bright White |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBM)
- MSI Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0108)
- TOUGH GUY Access Door, Drywall, 16x16In (16M207)
- ACOUSTIC CEILING PRODUCTS Great Lakes Tin Hamilton 2' X 2' Lay-in Tin Ceiling Tile in Vintage Bronze - (Y52-09)
- HARDWARE RESOURCES Bright Nickel 2-1/2"x1-11/16" Single Full Swaged Butt Hinge (33528BN)
- HARDWARE RESOURCES Almond 2-1/2"x2" Single Full Swaged Radius Corner Butt Hinge (33530ALM)
- HARDWARE RESOURCES Primer 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550PR)
- HARDWARE RESOURCES Dark Antique Copper Machined 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550DACM)
- HARDWARE RESOURCES White 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527WH)
- HARDWARE RESOURCES Stainless Steel 3"x2-3/4" Single Full Swaged Butt Hinge (OL33550SS)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (FBB191NRP45X45DOORHINGEUS10BBRZ)
- Hardware Resources Door Hinges