Shop All Shelf Brackets
Hardware Resources
Bright Nickel 5 mmx30 mm Pin
Mfr # 418BN
Zoro # G403853064
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 30 mm
- Finish Bright Nickel
Product Information
- Brand Hardware Resources
- MFR # 418BN
- Zoro # G403853064
- UPC # 840002515634
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length | 30 mm |
Details
Material | Steel |
Finish | Bright Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (6) Openings, Black (22368BLK)
- AKRO-MILS Plastic Divider, Black, 6 PK (41105)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Green, 11 5/8 in L (30120GREENBLANK)
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 10 in. L 160 lb (180 BR 10)
- HARDWARE RESOURCES 12" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-12)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- HARDWARE RESOURCES 5"x8" White Workstation Bracket Sold by the Pair (WB5-WH)
- HARDWARE RESOURCES 3 mm Bright Nickel Spoon Support (1103BN)
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- KNAPE & VOGT BRACKET SHELF&ROD WHT11"" (RP-0045-WT)
- Hardware Resources Shelf Brackets