Shop All Closet Storage Units
Hardware Resources
Black Felt 5-Compartment Jewelry Organizer Drawer
Mfr # JD1-24-BL
Zoro # G903853168
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood
- Height 4"
Product Information
- Brand Hardware Resources
- MFR # JD1-24-BL
- Zoro # G903853168
- UPC # 843512071881
- Country of Origin Viet Nam
- Category Closet Storage Units
Dimensions
Height | 4" |
Details
Material | Plywood |
Description
This black felt lined jewelry drawer is a perfect way to complete your closet. The jewelry drawer is designed as a complete drawer solution with our 100 lb Soft-close slides pre-installed. Can be mounted in open closet casework, behind doors, or add a drawer front for a more finished look. Five deep compartments hold an assortment of jewelry, watches, or other valuables.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf, Grid , 24X36, New Max Q (MQ2436G)
- BASCO Plastic Paint Can, 1 gal., Metal Ring (PC128-B)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- HARDWARE RESOURCES 29" Wide Satin Nickel Wire Shoe Fence for Shelving (SF29-PC)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-ORB)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 14"Dx17"Wx11"H (POB1-141711ORB)
- HARDWARE RESOURCES Chrome Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-CH)
- HARDWARE RESOURCES Polished Chrome Screw-Mount Belt Rack (296B-PC)
- HARDWARE RESOURCES Satin Nickel Screw-In Mounting Bracket for Oval Closet Rods (M7175-SN)
- RUBBERMAID BRACKET FASTTRACK 12"" WH (1959952)
- Hardware Resources Closet Storage Units